
Free Stand Pole Mt Array, KTP220S
Mfr # KTP220S
Zoro # G6213603
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
27.3 in
Color
Silver
Height
14.5 in
Display Type Supported
Flat Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTP220S
Zoro #
G6213603
UPC #
841872066769
Country of Origin
United States
Dimensions
Width
27.3 in
Depth
14.5 in
Height
14.5 in
Details
Material
Steel
Color
Silver
Display Type Supported
Flat Panel
Maximum Load Capacity
35 lb
Product Type
Display Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.