
Free Stand Pole Mt Array Vert
Mfr # KTP230S
Zoro # G6197293
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
29.8 in
Width
18 in
Depth
14.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTP230S
Zoro #
G6197293
UPC #
841872066776
Country of Origin
United States
Dimensions
Height
29.8 in
Width
18 in
Depth
14.5 in
Details
Color
Silver
Material
Steel
Product Type
Display Stand
Display Type Supported
Flat Panel
Maximum Load Capacity
80 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.