Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Free Standing Array- Mou

  • Mfr # K3F120B

  • Zoro # G6228188


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Width
22.7"
Features
Tilt, Cable Management
Color
Black
Height
38.8"
Depth
15.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3F120B
Zoro #
G6228188
UPC #
841872157009
Country of Origin
United States

Dimensions

Width
22.7"
Height
38.8"
Depth
15.5"

Details

Features
Tilt, Cable Management
Color
Black
Product Type
Display Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.