Zoro Homepage

Freestanding Base 40-55 Wht B2

  • Mfr # PACLFW-B2B

  • Zoro # G200687831


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Height
0.7 in
Width
35.3 in
Features
Cable Management
Mount Profile
Fixed
Max. Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACLFW-B2B
Zoro #
G200687831
UPC #
841872174969
Country of Origin
United States

Dimensions

Height
0.7 in
Width
35.3 in
Depth
37.9 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
40 in
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
55 in

Details

Item
Mounting Base
Color
White
Features
Cable Management
Mount Profile
Fixed
Device Supported
Kiosk
Mount Pattern
Universal
Number of Displays Supported
2
Application
Outdoor, Floor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.