
Freestanding Base 40-55 Wht
Mfr # PACLFW
Zoro # G000687864
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Height
0.70 in
Width
35.30 in
Features
Cable Management
Application
Outdoor, Floor
Device Supported
Kiosk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACLFW
Zoro #
G000687864
UPC #
841872174976
Country of Origin
United States
Dimensions
Height
0.70 in
Width
35.30 in
Depth
28 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
40 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
40 in
Details
Item
Mounting Base
Color
White
Features
Cable Management
Application
Outdoor, Floor
Device Supported
Kiosk
Mount Profile
Fixed
Number of Displays Supported
1
Mount Pattern
Universal
Series
Impact
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.