Zoro Homepage

FREESTANDING BASE-40IN-55IN BLK B2B

  • Mfr # PACLFB-B2B

  • Zoro # G600687806


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Height
0.7 in
Width
35.3 in
For Use With
Chief Impact Kiosk: LF55UBP-B2B, LF50UBP-B2B, LF49UBP-B2B
Series
PACLF
Features
Cable Management, Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PACLFB-B2B
Zoro #
G600687806
UPC #
841872174983
Country of Origin
United States

Dimensions

Height
0.7 in
Width
35.3 in
Depth
37.9 in

Details

Item
Base
Color
Black
For Use With
Chief Impact Kiosk: LF55UBP-B2B, LF50UBP-B2B, LF49UBP-B2B
Series
PACLF
Features
Cable Management, Freestanding
Compatibility
Chief Impact Kiosk: LF55UBP-B2B, LF50UBP-B2B, LF49UBP-B2B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.