FREESTANDING BASE 40INCH-55INCH BLACK
Mfr # PACLFB
Zoro # G800687804
product price: $680.99
/ea
Free Shipping & Returns
Key Features
Height
0.7"
Width
35.3"
For Use With
Chief Impact Floor Mounted Kiosk: LF55UBP, LF50UBP, LF49UBP
Series
PACLF
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PACLFB
Zoro #
G800687804
UPC #
841872174990
Country of Origin
United States
Dimensions
Height
0.7"
Width
35.3"
Depth
28"
Details
Item
Base
Color
Black
For Use With
Chief Impact Floor Mounted Kiosk: LF55UBP, LF50UBP, LF49UBP
Series
PACLF
Features
Cable Management
Product Type
Base
Compatibility
Chief Impact Floor Mounted Kiosk:LF55UBP, LF50UBP, LF49UBP
Shape
Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.