Zoro Homepage

Fsb Brkt, High Mnt, 200X100, M8

  • Mfr # FSB4245B

  • Zoro # G5410518


product price: $69.09
/ea

Key Features

Color
Black
Includes
1 x Interface Bracket, 4 x (M8 x 16mm) Button Head Cap Screws, 4 x (M18 x 8.3mm x 7.5mm) Spacers, 1 x M5 Allen Wrench.
Series
FSB
Min. Screen Size Supported
10 in
Max. Screen Size Supported
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB4245B
Zoro #
G5410518
UPC #
841872147390
Country of Origin
United States

Dimensions

Min. Screen Size Supported
10 in
Max. Screen Size Supported
26 in

Details

Color
Black
Includes
1 x Interface Bracket, 4 x (M8 x 16mm) Button Head Cap Screws, 4 x (M18 x 8.3mm x 7.5mm) Spacers, 1 x M5 Allen Wrench.
Series
FSB
Item
Mounting Bracket
Recycled
Yes
Device Supported
Flat Panel Display
Compatibility
Chief F-Series and K-Series Mounts
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.