Zoro Homepage

FSR FTR 75X75MM INTERFACE PLAT

  • Mfr # K1W120W

  • Zoro # G612117483


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Monitor, All-in-One Computer
Maximum Load Capacity
25 lb
Number of Displays Supported
1
Mounting Pattern
7(5) 75, 100 x 100
Package Contents
Kontour K1W K1W120W Wall Mount OFBLU or OFBU Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1W120W
Zoro #
G612117483
UPC #
-
Country of Origin
China

Details

Device Supported
Monitor, All-in-One Computer
Maximum Load Capacity
25 lb
Number of Displays Supported
1
Mounting Pattern
7(5) 75, 100 x 100
Package Contents
Kontour K1W K1W120W Wall Mount OFBLU or OFBU Bracket
Compatibility
Apple Monitor
Environmentally Friendly
Yes
Series
K1W
Item
Desk Mount
Color
White
Product Line
Kontour

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.