Zoro Homepage

Fusion 14" Above/Below Shelf, FCA801

  • Mfr # FCA801

  • Zoro # G5473387


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
26 in; 19.20 in
Width
14 in
For Use With
Video Conferencing System, A/V Equipment, Flat Panel Display
Load Capacity
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA801
Zoro #
G5473387
UPC #
841872163826
Country of Origin
United States

Dimensions

Height
26 in; 19.20 in
Width
14 in
Depth
7.6 in
Monitor Size
70 in
Minimum Screen Size Supported
37 in
Max. Screen Size Supported
70 in
Min. Screen Size Supported
37 in
Max. Adjustable Height
19.20 in

Details

Item
Mounting Shelf
Color
Black
For Use With
Video Conferencing System, A/V Equipment, Flat Panel Display
Load Capacity
10 lb
Standards
TAA
Series
FCA8XX
Features
Height Adjustable
Device Supported
Video Conferencing System, A/V Equipment, Flat Panel Display

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.