Zoro Homepage

Fusion 14" Upper Component W/V

  • Mfr # FCA501

  • Zoro # G6214827


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Features
Features,"Tilt, Height Adjustable"
Color
Black
Product Type
Mounting Shelf
Device Supported
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA501
Zoro #
G6214827
UPC #
841872156514
Country of Origin
United States

Dimensions

Width
14 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in

Details

Features
Features,"Tilt, Height Adjustable"
Color
Black
Product Type
Mounting Shelf
Device Supported
Flat Panel Display
Compatibility
Chief Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.