
Fusion 1X2 Bltdwn Vd Wll Prtrt
Mfr # LW70UWP
Zoro # G2240619
product price: $2,577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Features
Ventilation, Reversible Hinge, Adjustable Depth
Display Size Supported
70 in
Color
White
Product Type
Display Enclosure
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW70UWP
Zoro #
G2240619
UPC #
841872173061
Country of Origin
United States
Dimensions
Display Size Supported
70 in
Details
Features
Ventilation, Reversible Hinge, Adjustable Depth
Color
White
Product Type
Display Enclosure
Form Factor
Wall Mountable
Product Line
Impact
VESA Mount Standard
600 x 400, 600 x 600, 400 x 400
Product Series
LW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.