
Fusion 1X2 Bolt-Down Video Wll
Mfr # LW70UBP
Zoro # G2240339
product price: $2,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Form Factor
Wall Mountable
Features
Adjustable Depth, Ventilation, Reversible Hinge
Color
Black
Display Size Supported
70 in
Product Type
Display Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW70UBP
Zoro #
G2240339
UPC #
841872173054
Country of Origin
United States
Dimensions
Display Size Supported
70 in
Details
Form Factor
Wall Mountable
Features
Adjustable Depth, Ventilation, Reversible Hinge
Color
Black
Product Type
Display Enclosure
Product Series
LW
Product Line
Impact
VESA Mount Standard
400 x 400, 600 x 600, 600 x 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.