
Fusion 1X3 Bolt-Down Video Wll
Mfr # LW75UBP
Zoro # G2242798
product price: $2,802.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Product Type
Display Enclosure
Features
Reversible Hinge, Lockable, Adjustable Depth, Ventilation
Color
Black
Form Factor
Wall Mountable
Product Line
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW75UBP
Zoro #
G2242798
UPC #
841872172613
Country of Origin
United States
Dimensions
Display Size Supported
75 in
Details
Product Type
Display Enclosure
Features
Reversible Hinge, Lockable, Adjustable Depth, Ventilation
Color
Black
Form Factor
Wall Mountable
Product Line
Impact
Product Series
LW
VESA Mount Standard
600 x 600, 400 x 400, 600 x 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.