Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion 2X2 Bolt-Down Video Wal

  • Mfr # LBM2X2U

  • Zoro # G5505508


product price: $4,426.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Black
Height
72.90 in
Width
72.90 in
For Use With
Flat Panel Display
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBM2X2U
Zoro #
G5505508
UPC #
841872157511
Country of Origin
United States

Dimensions

Height
72.90 in
Width
72.90 in
Depth
9.43 in
Monitor Size
50 in
Minimum Screen Size Supported
42 in
Mounting Depth
9.43 in
Max. Screen Size Supported
50 in
Min. Screen Size Supported
42 in
Height Adjustable
Yes
Maximum Screen Size Supported
50 in

Details

Item
Floor Mount
Color
Black
For Use With
Flat Panel Display
Load Capacity
500 lb
Features
Cable Management, Lateral Adjustment
Series
FUSION
Application
Flat Panel Display
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Recycled
Yes
Mounting Pattern
400 x 400, 100 x 100
Compatibility
LCD Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.