
Fusion 2X2 Vid Wall Cart
Mfr # LVM2X2U
Zoro # G5156208
product price: $4,426.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Key Features
Type
Display Stand
Overall Height
80.5 in
Overall Width
72.5 in
Overall Depth
40.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVM2X2U
Zoro #
G5156208
UPC #
841872155449
Country of Origin
United States
Dimensions
Overall Height
80.5 in
Overall Width
72.5 in
Overall Depth
40.4 in
Maximum Screen Size Supported
65 in
Details
Type
Display Stand
Color
Black
Item
FUSION 2 x 2 Micro-Adjustable Large Freestanding Video Wall
Includes
FUSION 2 x 2 Micro-Adjustable Large Freestanding Video Wall, Mounting Hardware
Adjustable
Yes
Mounting
Floor Stand
Load Capacity
125 lbs
Compatible With
Flat Panel Display
Series
LVM
Features
Cable Management, Lockable Casters
Number of Displays Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.