
Fusion 3X2 Bolt-Down Video Wal
Mfr # LBM3X2U
Zoro # G5486662
product price: $5,358.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Color
Black
Load Capacity (Lb.)
125 lb
Mounting
Floor Stand
Series
FUSION
Features
Cable Management
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBM3X2U
Zoro #
G5486662
UPC #
841872157528
Country of Origin
United States
Dimensions
Height Adjustable
Yes
Max. Screen Size Supported
46 in
Width
108.90 in
Height
72.90 in
Maximum Screen Size Supported
46 in
Depth
9.43 in
Details
Item
Monitor Stand
Color
Black
Load Capacity (Lb.)
125 lb
Mounting
Floor Stand
Series
FUSION
Features
Cable Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.