
Fusion 3X2 Portrait Bolt Down
Mfr # LBM3X2UP
Zoro # G5482645
product price: $5,681.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Color
Black
Height
98.60 in
Width
68 in
Load Capacity
600 lb
Mounting
Floor Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBM3X2UP
Zoro #
G5482645
UPC #
841872157719
Country of Origin
United States
Dimensions
Height
98.60 in
Width
68 in
Depth
9.61 in
Max. Screen Size Supported
46 in
Height Adjustable
Yes
Maximum Screen Size Supported
46 in
Details
Item
Display Stand
Color
Black
Load Capacity
600 lb
Mounting
Floor Stand
Standards
UL
Display Type
Flat Panel
Features
Cable Management
Maximum Load Capacity
600 lb
Display Type Supported
Flat Panel
Series
FUSION
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.