Zoro Homepage

Fusion 3X2 Portrait Video Wall

  • Mfr # LVM3X2UP

  • Zoro # G5454277


product price: $5,358.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity (Lb.)
600 lb
Standards
UL
Series
LVM
Display Type
Flat Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM3X2UP
Zoro #
G5454277
UPC #
841872157740
Country of Origin
United States

Dimensions

Max. Screen Size Supported
46 in
Height Adjustable
Yes

Details

Item
Display Stand
Color
Black
Load Capacity (Lb.)
600 lb
Standards
UL
Series
LVM
Display Type
Flat Panel
Features
Cable Management, Lockable Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.