Zoro Homepage

Fusion 3X3 Bolt-Down Video Wal

  • Mfr # LBM3X3U

  • Zoro # G6208012


product price: $7,400.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Depth
9.4 in
Color
Black
Width
108.9 in
Features
Features,"Cable Management, Lateral Adjustment, Height Adjustable, Recycled, VESA Mount Compatible"
Height
90.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBM3X3U
Zoro #
G6208012
UPC #
841872157535
Country of Origin
United States

Dimensions

Depth
9.4 in
Width
108.9 in
Height
90.9 in
Maximum Screen Size Supported
46 in
Minimum Screen Size Supported
42 in

Details

Color
Black
Features
Features,"Cable Management, Lateral Adjustment, Height Adjustable, Recycled, VESA Mount Compatible"
Compatibility
LCD Screen
Maximum Load Capacity
600 lb
Device Supported
Flat Panel Display
Product Type
Floor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.