Zoro Homepage

Fusion 3X3 Video Wall Cart

  • Mfr # LVM3X3U

  • Zoro # G5156804


product price: $7,400.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Display Stand
Color
Black
Series
LVM
Compatible With
Flat Panel Display
Includes
FUSION 3 x 3 Micro-Adjustable Large Freestanding Video Wall, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM3X3U
Zoro #
G5156804
UPC #
841872155463
Country of Origin
United States

Dimensions

Maximum Screen Size Supported
55 in

Details

Type
Display Stand
Color
Black
Item
FUSION 3 x 3 Micro-Adjustable Large Freestanding Video Wall
Series
LVM
Compatible With
Flat Panel Display
Includes
FUSION 3 x 3 Micro-Adjustable Large Freestanding Video Wall, Mounting Hardware
Mounting
Floor Stand
Adjustable
Yes
Load Capacity
100 lbs
Features
3 x 3 Screen Arrangement For 40 to 55 in Screens, Independent Height, Plumb and Lateral Shift Adjustment, Smooth Rolling Lockable Casters, Integrated Cable Management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.