FUSION 8IN ABOVE/BELOW SHELF L
Mfr # FCA815
Zoro # G612085812
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
26 in
Width
9.50 in
Series
Fusion
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA815
Zoro #
G612085812
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Width
9.50 in
Depth
4.50 in
Height Adjustable
Yes
Details
Item
Mounting Shelf
Color
Black
Series
Fusion
Standards
TAA Compliant
Features
Extendable
Application
Display, Stand, Wall, Ceiling, Cart
Device Supported
A/V Equipment, Video Conference Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.