
Fusion Back Cover 2X1 Lrg Blk
Mfr # HBUW
Zoro # G2241230
product price: $377.99
/ea
Free Shipping & Returns
Key Features
Height
3.4"
Depth
29.3"
Width
26.2"
Color
White
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBUW
Zoro #
G2241230
UPC #
841872168340
Country of Origin
China
Dimensions
Height
3.4"
Depth
29.3"
Width
26.2"
Details
Color
White
Product Type
Mounting Bracket
Device Supported
Projector
Maximum Load Capacity
250 lb
Product Series
VCM
Package Contents
Heavy Duty VCM Universal Interface Bracket 8 x Universal Legs Mounting Hardware
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.