Zoro Homepage

Fusion Back Cover Sgl Xc

  • Mfr # FCAC1XB

  • Zoro # G5480396


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Chief Fusion Series: Ceiling Mounts, Carts, Stands
Material
Polyester, Steel, Fabric
Features
Lightweight, Stain Resistant, Washable, Stretchable, Adjustable Frame
Application
Flat Panel Display
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCAC1XB
Zoro #
G5480396
UPC #
841872172101
Country of Origin
United States

Details

Item
Protective Cover
Color
Black
For Use With
Chief Fusion Series: Ceiling Mounts, Carts, Stands
Material
Polyester, Steel, Fabric
Features
Lightweight, Stain Resistant, Washable, Stretchable, Adjustable Frame
Application
Flat Panel Display
Product Type
Protective Cover
Compatibility
Chief Fusion Series: Ceiling Mounts, Carts, Stands
Shape
Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.