
Fusion Cart Accessory - 3 Scre
Mfr # FCA3X1U
Zoro # G5474762
product price: $2,165.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity (Lb.)
300 lb
Series
FCA
Standards
UL
Features
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA3X1U
Zoro #
G5474762
UPC #
841872155487
Country of Origin
United States
Dimensions
Min. Screen Size Supported
40 in
Max. Screen Size Supported
55 in
Details
Item
Mounting Adapter
Color
Black
Load Capacity (Lb.)
300 lb
Series
FCA
Standards
UL
Features
Adjustable
Includes
Mounting Hardware, Allen Wrench.
Device Supported
Flat Panel Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.