
Fusion Cart Mount Brckt
Mfr # FCA2X1U
Zoro # G5371607
product price: $1,477.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Monitor Size
40 to 65 in
Standards
UL, TAA
Includes
(6) Screws; Allen Wrench
Compatible With
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA2X1U
Zoro #
G5371607
UPC #
841872155470
Country of Origin
United States
Dimensions
Monitor Size
40 to 65 in
Maximum Adjustable Depth
3/4 in
Details
Color
Black
Item
Mounting Adapter
Standards
UL, TAA
Includes
(6) Screws; Allen Wrench
Compatible With
Flat Panel Display
Load Capacity
100 lb
Adjustable
Yes
Assembly
Unassembled
Series
FCA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.