Zoro Homepage

Fusion Cart Portait View

  • Mfr # LVM3X1UP

  • Zoro # G5369586


product price: $3,962.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
88.7 in
Overall Width
68 in
Overall Depth
40.4 in
Color
Black
Monitor Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVM3X1UP
Zoro #
G5369586
UPC #
841872157733
Country of Origin
United States

Dimensions

Overall Height
88.7 in
Overall Width
68 in
Overall Depth
40.4 in
Monitor Size
46 in
Height Range
3/4 in

Details

Color
Black
Display Type
Flat Panel
Item
Display Stand
Includes
FCAX brackets
Series
LVM
Standards
UL Listed
Mounting
Floor Stand
Load Capacity
375 lb
Adjustable
Yes
Features
Cable Management, Lockable Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.