
Fusion Ceiling Mount, LCM3X1U
Mfr # LCM3X1U
Zoro # G5325547
product price: $1,289.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Weight Capacity
375 lb
Standards
UL
Includes
Mounting Hardware.
Features
Features,"Tilt, Height Adjustable, Recycled"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM3X1U
Zoro #
G5325547
UPC #
841872158785
Country of Origin
China
Dimensions
Minimum Screen Size Supported
40 in
Maximum Screen Size Supported
55 in
Max. Screen Size Supported
55 in
Min. Screen Size Supported
40 in
Details
Color
Black
Weight Capacity
375 lb
Standards
UL
Includes
Mounting Hardware.
Features
Features,"Tilt, Height Adjustable, Recycled"
For Use On
Flat Panel Display
Product Type
Ceiling Mount
Device Supported
Flat Panel Display
Compatibility
Flat Panel TV
Recycled
Yes
Item
Ceiling Mount
Description
Chief Fusion 3x1 Menu Board Ceiling TV Mount - For 40-55 Inch TVs - Tilt TV Mount - Black - Chief Fusion 3x1 Menu Board Ceiling TV Mount - For Displays 40-55" - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.