
Fusion Center Ch Spk Mnt
Mfr # FCA840
Zoro # G5450226
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
40.70 in
Width
17 in
Load Capacity
20 lb
Series
Fusion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA840
Zoro #
G5450226
UPC #
841872163857
Country of Origin
United States
Dimensions
Height
40.70 in
Width
17 in
Depth
0.65 in
Max. Screen Size Supported
100 in
Min. Screen Size Supported
70 in
Minimum Screen Size Supported
70 in
Maximum Screen Size Supported
100 in
Details
Item
Mounting Adapter
Color
Black
Load Capacity
20 lb
Series
Fusion
Features
Extendable
Standards
TAA
Device Supported
Speaker
Maximum Load Capacity
20 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.