
Fusion Center Speaker Bracket, FCA832
Mfr # FCA832
Zoro # G000687796
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
20 lb
Series
FCA8XX
Features
Tilt, Expandable, Adjustable Width
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA832
Zoro #
G000687796
UPC #
841872175676
Country of Origin
China
Dimensions
Min. Extended Height
13 in
Height Adjustable
Yes
Minimum Extended Height
13 in
Details
Item
Mounting Bracket
Color
Black
Load Capacity
20 lb
Series
FCA8XX
Features
Tilt, Expandable, Adjustable Width
Product Type
Mounting Bracket
Application
Wall, Ceiling
Device Supported
Speaker, Camera, Cart, Sound Bar Speaker
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.