
Fusion Center Speaker Bracket, FCA842
Mfr # FCA842
Zoro # G000687871
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
20 lb
Series
Fusion
Features
Expandable, Adjustable Width
Product Type
Mounting Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA842
Zoro #
G000687871
UPC #
841872175683
Country of Origin
China
Dimensions
Max. Screen Size Supported
100 in
Maximum Screen Size Supported
100 in
Details
Item
Mounting Bracket
Color
Black
Load Capacity
20 lb
Series
Fusion
Features
Expandable, Adjustable Width
Product Type
Mounting Bracket
Device Supported
Flat Panel Display, Camera, Ceiling Mount, Sound Bar Speaker, Wall Mount, Display Cart, Video Conference Equipment, Display Stand, Speaker
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.