
Fusion Dual Disp Acc Blk
Mfr # FCA624B
Zoro # G6205657
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Width
72.9"
Height
17"
Color
Black
Depth
2.4"
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCA624B
Zoro #
G6205657
UPC #
-
Country of Origin
United States
Dimensions
Width
72.9"
Height
17"
Depth
2.4"
Details
Color
Black
Product Type
Mounting Adapter
Compatibility
Chief Carts and Stands: XFA1U, XPA1U, XVAUB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.