Zoro Homepage

Fusion Dual Display Acc Xpa-Xv, FCA623B

  • Mfr # FCA623B

  • Zoro # G6217645


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Color
Black
Min. Screen Size Supported
37 in
Load Capacity
125 lb
Compatibility
2 x Monitors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA623B
Zoro #
G6217645
UPC #
841872159416
Country of Origin
United States

Dimensions

Min. Screen Size Supported
37 in
Max. Screen Size Supported
60 in

Details

Standards
UL
Color
Black
Load Capacity
125 lb
Item
Mounting Bracket
Compatibility
2 x Monitors
Device Supported
Flat Panel Display
Series
FCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.