Zoro Homepage

Fusion Dual Display Acc Xpa-Xv, FCA623S

  • Mfr # FCA623S

  • Zoro # G5370128


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Weight Capacity
125 lb
Standards
UL
Compatibility
TV
Max. Screen Size Supported
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCA623S
Zoro #
G5370128
UPC #
841872159423
Country of Origin
United States

Dimensions

Max. Screen Size Supported
60 in
Min. Screen Size Supported
37 in

Details

Color
Silver
Weight Capacity
125 lb
Standards
UL
Compatibility
TV
Series
FCA
Device Supported
Flat Panel Display
Item
Mounting Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.