Zoro Homepage

Fusion Dyna Hght Adj Floor To

  • Mfr # MFD1U

  • Zoro # G5485016


product price: $2,975.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Color
Black
Load Capacity (Lb.)
133 lb
Device Supported
Monitor
Number of Displays Supported
1
Mounting Pattern
800 x 400, 200 x 200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFD1U
Zoro #
G5485016
UPC #
841872168173
Country of Origin
United States

Dimensions

Width
36.80 in
Height
64.40 in
Depth
6.30 in

Details

Item
Mounting Base
Color
Black
Load Capacity (Lb.)
133 lb
Device Supported
Monitor
Number of Displays Supported
1
Mounting Pattern
800 x 400, 200 x 200
Series
Fusion

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.