Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Dyna Hght Adj Sprt

  • Mfr # LFD1U

  • Zoro # G5190325


product price: $3,269.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Height
64.4 in
Width
36.8 in
Weight Capacity
177 lb
Features
Height Adjustable
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFD1U
Zoro #
G5190325
UPC #
841872168142
Country of Origin
United States

Dimensions

Height
64.4 in
Width
36.8 in
Depth
6.3 in

Details

Color
Black
Weight Capacity
177 lb
Features
Height Adjustable
Mounting
Floor
Product Type
Display Stand
VESA Mount Standard
800 x 400, 200 x 200
Item
Display Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.