
FUSION LARGE FLAT PANEL CEILING MOUNT, BLACK
Mfr # LCM1U
Zoro # G714903342
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Overall Width
26.8"
Overall Depth
6.4"
Maximum Load Capacity
125 lb
VESA Mount Compatible
Yes
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCM1U
Zoro #
G714903342
UPC #
841872156170
Country of Origin
China
Dimensions
Overall Width
26.8"
Overall Depth
6.4"
Height
16"
Details
Item
Ceiling Mount
Maximum Load Capacity
125 lb
VESA Mount Compatible
Yes
Certifications & Standards
UL
Number of Displays Supported
1
Device Supported
Flat Panel Display
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.