Zoro Homepage

Fusion Lg Flt Pnl Mnt

  • Mfr # LCB1UP

  • Zoro # G5482523


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32.5"
Width
20.8"
For Use With
1 x Flat Panel Display
Load Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCB1UP
Zoro #
G5482523
UPC #
841872159027
Country of Origin
China

Dimensions

Height
32.5"
Width
20.8"
Depth
10.2"
Min. Screen Size Supported
32 in
Max. Screen Size Supported
60 in

Details

Item
Ceiling Mount
Color
Black
For Use With
1 x Flat Panel Display
Load Capacity
125 lb
Standards
UL
Features
Flexible, Tilt, Roll Adjustment, Swivel, Multiple Viewing Angle
Product Type
Ceiling Mount
Compatibility
1 x Flat Panel Display
Device Supported
Digital Signage Display, Flat Panel Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.