Zoro Homepage

FUSION MEDIUM FLAT PANEL CEILING MOUNT BLACK

  • Mfr # MCM1U

  • Zoro # G814903372


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20.8"
Overall Depth
6.4"
Maximum Load Capacity
125 lb
Mounting Pattern
200 x 100
Compatibility
Insignia - NS39D240A13, NS39E480A13Vizio - E320A1, E320iA2, E390A1, E390VL, E420i, and E420iA1LG Electronics - 42WS50MSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCM1U
Zoro #
G814903372
UPC #
841872156194
Country of Origin
China

Dimensions

Overall Width
20.8"
Overall Depth
6.4"
Height
15.9"

Details

Item
Ceiling Mount
Maximum Load Capacity
125 lb
Mounting Pattern
200 x 100
Compatibility
Insignia - NS39D240A13, NS39E480A13Vizio - E320A1, E320iA2, E390A1, E390VL, E420i, and E420iA1LG Electronics - 42WS50MSB
Device Supported
Flat Panel Display, Digital Signage Display
VESA Mount Compatible
Yes
Certifications & Standards
UL
Mounting Type
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.