Zoro Homepage

FUSION PULL OUT ACCESSORY

  • Mfr # FCAV1U

  • Zoro # G412321974


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19.5 in
Width
5.9 in
For Use With
Chief Wall Mounts: MSM1U, LSM1U, XSM1U, MTM1U, LTM1U, XTM1U , MTMP1U
Load Capacity
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCAV1U
Zoro #
G412321974
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
5.9 in
Depth
1.6 in

Details

Item
Mounting Adapter
Color
Black
For Use With
Chief Wall Mounts: MSM1U, LSM1U, XSM1U, MTM1U, LTM1U, XTM1U , MTMP1U
Load Capacity
150 lb
Device Supported
Wall Mounting System
Compatibility
Chief Wall Mounts: MSM1U, LSM1U, XSM1U, MTM1U, LTM1U, XTM1U , MTMP1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.