Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fusion Side Channel Speaker

  • Mfr # FCA831

  • Zoro # G5190045


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Enclosure Color
Black
Height
15.8 in
Standards
TAA
For Use With
Speaker
Features
Features,"Adjustable, Extendable, Expandable, TAA Compliant"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCA831
Zoro #
G5190045
UPC #
841872163840
Country of Origin
United States

Dimensions

Height
15.8 in
Maximum Screen Size Supported
70 in
Minimum Screen Size Supported
42 in

Details

Enclosure Color
Black
Item
Speaker
Standards
TAA
For Use With
Speaker
Features
Features,"Adjustable, Extendable, Expandable, TAA Compliant"
Maximum Load Capacity
20 lb
Series
FCA8XX

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.