
FUSION X-LARGE SINGLE POLE FLAT PANEL CEILING MOUNTS
Mfr # XCM1U
Zoro # G114903317
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Overall Width
34.8"
Overall Depth
7.9"
Height
16.8"
Assembly Description
Tools Needed & Not Included
Certifications & Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XCM1U
Zoro #
G114903317
UPC #
841872159393
Country of Origin
China
Dimensions
Overall Width
34.8"
Overall Depth
7.9"
Height
16.8"
Maximum Screen Size Supported
90"
Minimum Screen Size Supported
60"
Details
Item
Ceiling Mount
Assembly Description
Tools Needed & Not Included
Certifications & Standards
UL
Maximum Load Capacity
250 lb
Package Contents
(1) Ceiling Mount Assembly(1) Bottom Stop Collar(1) Bottom Coupling(1) Back Cover(4) Interface BracketMounting Hardware
Compatibility
TV
Number of Displays Supported
1
Device Supported
Digital Signage Display, Flat Panel Display
Mounting Type
Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.