Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUSION XL POLE FLT PANEL

  • Mfr # XCB1U

  • Zoro # G312085884


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
16.60 in
Width
34.80 in
Load Capacity
300 lb
Includes
1 x Ceiling Mount Assembly, 1 x Bottom Stop Collar, 1 x Bottom Coupling, 4 x Interface Bracket, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCB1U
Zoro #
G312085884
UPC #
-
Country of Origin
United States

Dimensions

Height
16.60 in
Width
34.80 in
Depth
11.80 in
Max. Screen Size Supported
65 in
Min. Screen Size Supported
32 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
32 in

Details

Item
Ceiling Mount
Color
Black
Load Capacity
300 lb
Includes
1 x Ceiling Mount Assembly, 1 x Bottom Stop Collar, 1 x Bottom Coupling, 4 x Interface Bracket, Mounting Hardware
Features
Multiple Viewing Angle, Swivel, Tilt, Lockable
Application
Ceiling
Device Supported
Flat Panel Display
Assembly Description
Tools Needed & Not Included
Series
FUSION
Maximum Load Capacity
300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.