Zoro Homepage

Fusion Xl Single Bolt-Down

  • Mfr # XBM1U

  • Zoro # G6174866


product price: $2,917.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Depth
7.5"
Height
84.4"
Color
Black
Features
Cable Management
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XBM1U
Zoro #
G6174866
UPC #
841872164533
Country of Origin
United States

Dimensions

Depth
7.5"
Height
84.4"
Width
36"

Details

Color
Black
Features
Cable Management
Product Type
Display Stand

Description

The CHIEF Fusion Xl Single Bolt-Down is a display stand with a depth of 7.5", a height of 84.4", a width of 36", and a black color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.