
G1 Enclosed Rack Door, 36U, Pe
Mfr # NG1D36F
Zoro # G5369394
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Features
Lockable
Product Name
NG1D36F G1 Gangable Rack Door, 36U, Perforated Steel
Product Type
Rack Frame
Product Color
Black
Product Material
Perforated-steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NG1D36F
Zoro #
G5369394
UPC #
670429383918
Country of Origin
United States
Dimensions
Rack Height
36U
Details
Features
Lockable
Product Name
NG1D36F G1 Gangable Rack Door, 36U, Perforated Steel
Product Type
Rack Frame
Product Color
Black
Product Material
Perforated-steel
Product Series
G1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.