Zoro Homepage

G1 Enclosed Rack Door, 36U, Pl

  • Mfr # NG1D36P

  • Zoro # G5365788


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Product Type
Door Panel
Compatible Rack Height
36U
Product Series
NG1D
Product Name
G1 Gangable Rack Door, 36U, Plexiglas
Product Color
Smoke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1D36P
Zoro #
G5365788
UPC #
670429383925
Country of Origin
United States

Dimensions

Compatible Rack Height
36U

Details

Product Type
Door Panel
Product Series
NG1D
Product Name
G1 Gangable Rack Door, 36U, Plexiglas
Product Color
Smoke
Package Contents
G1 Gangable Rack Door, 36U, Plexiglas, Lock
Product Material
Plexiglass
Compatibility
BGR Series Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.