Zoro Homepage

G1 Rack, 36U, 33" Deep

  • Mfr # NG1F3633

  • Zoro # G5395958


product price: $889.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Height
70 in
Depth
33 in
Width
23.3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1F3633
Zoro #
G5395958
UPC #
670429384007
Country of Origin
United States

Dimensions

Height
70 in
Depth
33 in
Width
23.3 in

Details

Item
Rack Frame
Color
Black
Material
Steel
Description/Special Features
Cable Management, Adjustable Rear Rail, Adjustable Depth, Vented Bottom
Standards
TAA Compliant
Includes
Adjustable Depth Rear Rack Rail, Ganging hardware
Mounting
Floor Standing
Weight Capacity
2500 lb
Series
NG1
Rack Type
Open Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.