Zoro Homepage

G1 Rack, 44U, 28" Deep

  • Mfr # NG1F4428

  • Zoro # G5398496


product price: $869.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
84 in
Depth
28 in
Width
23.3 in
Features
Cable Management, Vented Bottom, Adjustable Depth, Adjustable Rear Rail
Rack Type
Open Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1F4428
Zoro #
G5398496
UPC #
670429384014
Country of Origin
United States

Dimensions

Height
84 in
Depth
28 in
Width
23.3 in
Rack Height
44U
Rack Depth
29.50 in

Details

Features
Cable Management, Vented Bottom, Adjustable Depth, Adjustable Rear Rail
Rack Type
Open Frame
Product Type
Rack Frame
Product Color
Black
Product Series
NG1
Product Material
Steel
Maximum Weight Capacity
2500 lb
Form Factor
Floor Standing
Product Name
NG1F4428 Rack Frame
Package Contents
NG1F4428 Rack Frame, Adjustable Depth Rear Rack Rail, Ganging hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.