Zoro Homepage

G1 Rack, 44U, 33" Deep

  • Mfr # NG1F4433

  • Zoro # G5370776


product price: $889.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Height
84 in
Depth
33 in
Width
23.3 in
Product Type
Rack Frame
Maximum Weight Capacity
2500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1F4433
Zoro #
G5370776
UPC #
670429384021
Country of Origin
United States

Dimensions

Height
84 in
Depth
33 in
Width
23.3 in
Rack Height
44U

Details

Product Type
Rack Frame
Maximum Weight Capacity
2500 lb
Product Material
Steel
Product Series
NG1
Product Color
Black
Product Name
G1 Gangable Rack, 44U, 33" Deep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.