Zoro Homepage

G1 Rack Side Panel, 36U, 33" D

  • Mfr # NG1S3633

  • Zoro # G5367452


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
33 in
Material
Steel
Standards
TAA Compliant
Includes
Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NG1S3633
Zoro #
G5367452
UPC #
670429384069
Country of Origin
United States

Dimensions

Depth
33 in
Compatible Rack Height
36U

Details

Item
Side Panel
Color
Black
Material
Steel
Standards
TAA Compliant
Includes
Lock
Compatibility
G1 Series Racks, BGR Series Racks
Series
NG1S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.